Miniature Incandescent Lamp, T3.25, 4.29W, 13V, BA9s

Item #: 983657

Cat #: 1816-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T3.25, 4.29 Watt, 13 Volt, BA9s Miniature Bayonet Base

Overview

Miniature Incandescent Lamp, T3.25, 4.29 Watt, 13 Volt, BA9s Miniature Bayonet Base
Also known as: 1816-I

Specifications

Color: Clear
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Volts AC: 13
Base: Bayonet (BA9s)
Wattage: 4.290
Color: Clear
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Type: Miniature, Indicator
Volts AC: 13
Wattage: 4.290

Customer Reviews

No reviews for this product
(0)