Outdoor Wall Lantern, 1-Light, 60W, Incandescent, White

Item #: 982476

Cat #: 3000CLWT

UPC: 783209300040

Sign In or Register to view pricing and more.
Documents & Guides
1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, 120 VoltMax, Clear Glass, Die Cast Aluminum, White Finish, Dimmable, Wet Location

Overview

1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, 120 VoltMax, Clear Glass, Die Cast Aluminum, White Finish, Dimmable, Wet Location
Also known as: 783209300040, 3000CLWT

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Mounting: Wall
Light Technology: Incandescent
Material: Die Cast Aluminum
Volts AC: 120
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)