Miniature Incandescent Lamp, T3.25, 2.8W, 28V, BA9s

Item #: 982351

Cat #: 1820-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T3.25, 2.8 Watt, 28 Volt, BA9s Miniature Bayonet Base

Overview

Miniature Incandescent Lamp, T3.25, 2.8 Watt, 28 Volt, BA9s Miniature Bayonet Base
Also known as: 1820-I

Specifications

Color: Clear
Volts AC: 28
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 2.800
Color: Clear
Type: Miniature, Indicator
Base: Bayonet (BA9s)
Volts AC: 28
Shape: T3-1/4 (Tubular)
Wattage: 2.800

Customer Reviews

No reviews for this product
(0)