17W PAR38 LED Lamp, 24K

Item #: 982239

Cat #: LED17P38D24KFL

UPC: 762148248149

Sign In or Register to view pricing and more.
TCP LED17P38D24KFL LED 17W P3

Overview

TCP LED17P38D24KFL LED 17W P3
Also known as: 762148248149, LED17P38D24KFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Base: Medium Screw (E26)
Wattage: 17
Lumens: 1200
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)