LED High Bay, 110W, 4000K, 120-277V

Item #: 981283
Cat #: LWS-40HL-W-EDU
UPC: 078531126445
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 4000K, 110W, Wide Distribution, 0-10V Dimming, 120-277V, 11,050 - 14,540 Lumens

Overview

LED High Bay, 4000K, 110W, Wide Distribution, 0-10V Dimming, 120-277V, 11,050 - 14,540 Lumens
Also known as: 078531126445, LWS-40HL-W-EDU

Specifications

Lumens: 14500
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Size: 1 x 2 ft.
Lumens: 14500
Type: 0-10V Dimming
Dimmable: Yes
Standards: California Proposition 65
Light Technology: LED
Size: 1 x 2 ft.

Customer Reviews

No reviews for this product
(0)