24V DIMMABLE 96W POWER SUP

Item #: 980434

Cat #: 6TD24V96BKT

UPC: 783927491471

Sign In or Register to view pricing and more.
Documents & Guides
KICH 6TD24V96BKT 24V Dimmable

Overview

KICH 6TD24V96BKT 24V Dimmable
Also known as: 783927491471, 6TD24V96BKT

Specifications

Volts DC: 24
Wattage: 96
Volts AC: 120
Color: Black
Light Technology: LED
Volts DC: 24
Volts AC: 120
Light Technology: LED
Wattage: 96
Color: Black

Customer Reviews

No reviews for this product
(0)