Wiring Duct, Wide Slot, 2-1/2" x 3" x 6', PVC, White

Item #: 98026

Cat #: G2.5X3WH6

UPC: 074983639366

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Panduct® type G wide slot wiring duct, 2.5 W x 3 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 2.5 W x 3 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983639366, G2.5X3WH6

Specifications

Width: 2 1/2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 1/2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)