Federal Signal 314X-024

Item #: 979699

Cat #: 314X-024

UPC: 782979208334

Sign In or Register to view pricing and more.
Documents & Guides
FED 314X-024 SELECTONE 24VDC

Overview

FED 314X-024 SELECTONE 24VDC
Also known as: 782979208334, 314X-024

Specifications

Type: Hazardous Location
Material: Die Cast Aluminum
Volts DC: 24
Mounting: Surface
Color: Gray
Type: Hazardous Location
Volts DC: 24
Color: Gray
Material: Die Cast Aluminum
Mounting: Surface

Customer Reviews

No reviews for this product
(0)