Search results

1,629 Found
Federal Signal

Vibratone Horn, 120VAC, Surface Mount, Gray

Item #: 36075
CAT #: 350-120-30
UPC: 782979205302
Company wide:
0 in stock
Federal Signal

Weatherproof Outlet Box, 1 Gang, (1) 1/2" and (1) 3/4" Outlets, 2" Deep, Aluminum

Item #: 64646
CAT #: WB
UPC: 782979224709
Company wide:
0 in stock
Federal Signal

Universal Tone Module, 32 Tones

Item #: 36528
CAT #: UTM
UPC: 782979202172
Company wide:
0 in stock
Federal Signal

Speaker Amplifier, 120VAC, Type 3R Enclosure, Gray, ***Tone Module Not Included***

Item #: 36204
CAT #: 300GC-120
UPC: 782979200215
Company wide:
0 in stock
Federal Signal

Lo Pro Strobe Light, 120 VAC, Amb

Item #: 35875
CAT #: LP3S-120A
UPC: 782979204039
Company wide:
0 in stock
Federal Signal

HazLoc Electronic Horn, 90dB

Item #: 965007
CAT #: 450EWBX-024
UPC: 782979235743
Company wide:
0 in stock
Federal Signal

Vibrating Horn, Fire Regulated, Gry

Item #: 713792
CAT #: 450E-024
UPC: 782979231387
Company wide:
0 in stock
Federal Signal

Hazardous Location Strobe Warning Light, 120V AC, Red

Item #: 36484
CAT #: 151XST-120R
UPC: 782979380740
Company wide:
0 in stock
Federal Signal

Explosionproof Vibrating Horn, 120VAC, 0.2A, 100 dBA Sound, Pipe/

Item #: 64634
CAT #: 31X-120-3
UPC: 782979225706
Company wide:
0 in stock
Federal Signal

LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Red

Item #: 1667394
CAT #: 121SLED-120R
UPC: 782979249689
Company wide:
0 in stock
Federal Signal

Vibrating Horn, 120VAC, Blk

Item #: 64882
CAT #: 350WB-120
UPC: 782979200154
Company wide:
0 in stock
Federal Signal

Strobe Lamp, Replacement, For Federal Signal 131 Series Beacons

Item #: 37413
CAT #: K8107178A
UPC: 782979114338
Company wide:
0 in stock
Federal Signal

HazLoc Horn, 120V AC, 0.18A, NEMA 4X

Item #: 64532
CAT #: 350WBX-120
UPC: 782979202455
Company wide:
0 in stock
Federal Signal

Low Profile Mini Sounder, 9 - 28V DC, White, 28 Tones

Item #: 85998
CAT #: LP4-09-028
UPC: 782979203476
Company wide:
0 in stock
Federal Signal

Beacon, Type: Strobe/Hazardous, 12 - 24VDC, 1.3 - 0.60A, Amber

Item #: 272467
CAT #: 151XST-012-024A
UPC: 782979380658
Company wide:
0 in stock
Federal Signal

Flashing LED Hazardous Location Warning Light, 24VAC/DC, Red

Item #: 64482
CAT #: 191XL-024R
UPC: 782979202271
Company wide:
0 in stock
Federal Signal

Vibratone Horn, 120VAC, Surface Mount, Gray

Vibratone Horn, 120 Volt AC, 0.18 Amp, 100 dB @ 10 ft, Surface Mount, Dimensions: 4" H x 4" W x 2.5" D, Color: Gray.
Item #: 36075
CAT #: 350-120-30
UPC: 782979205302
Category: Indoor Horns
Company wide:
0 in stock
Federal Signal

Weatherproof Outlet Box, 1 Gang, (1) 1/2" and (1) 3/4" Outlets, 2" Deep, Aluminum

Weatherproof Outlet Box, 1 Gang, (1) 1/2" and (1) 3/4" Threaded Outlets, 2" Deep, Aluminum, Gray, Closure Plugs, Mounting Lugs & Gasket Included, For use with A4, A6, A10, 50GC, 350, 450, 500 and 600 Series Signals.
Item #: 64646
CAT #: WB
UPC: 782979224709
Company wide:
0 in stock
Federal Signal

Universal Tone Module, 32 Tones

SelecTone Universal Tone Module, 32 Switchable Sounds, Plug-In Installation, Dimensions: 0.84" H x 3.25" W x 2.25" L, Color: Black/White. **Key component of the SelecTone System.**
Item #: 36528
CAT #: UTM
UPC: 782979202172
Company wide:
0 in stock
Federal Signal

Speaker Amplifier, 120VAC, Type 3R Enclosure, Gray, ***Tone Module Not Included***

SelecTone Speaker Amplifier, 120 Volt AC, 0.27 Amp, 110 dB @ 10 ft, Surface Mount, Dimensions: 12-1/4" H x 8" W x 8-1/4" D, NEMA 3R, Color: Gray ***Tone Module Not Included***
Item #: 36204
CAT #: 300GC-120
UPC: 782979200215
Company wide:
0 in stock
Federal Signal

Lo Pro Strobe Light, 120 VAC, Amb

Low Profile Strobe Tube Light, 120 Volt AC, Amber, Surface Mount, 4X/IP66/IP69K NEMA Rating
Item #: 35875
CAT #: LP3S-120A
UPC: 782979204039
Company wide:
0 in stock
Federal Signal

HazLoc Electronic Horn, 90dB

Vibratone Hazardous Location Electronic Horn, 24 Volt DC, 0.22 Amps, 90 Decibel, Marine Rated NEMA 4X, Non-Metallic Polycarbonate Light Gray
Item #: 965007
CAT #: 450EWBX-024
UPC: 782979235743
Category: Outdoor Horns
Company wide:
0 in stock
Federal Signal

Vibrating Horn, Fire Regulated, Gry

Vibrating Horn, Fire Regulated, 16 to 33 Volt DC, 0.25 Amp, 90 Decibel at 10 Feet, Gray
Item #: 713792
CAT #: 450E-024
UPC: 782979231387
Category: Indoor Horns
Company wide:
0 in stock
Federal Signal

Hazardous Location Strobe Warning Light, 120V AC, Red

Hazardous Location Strobe Warning Light, 120 Volt AC, Red, 5-1/2 Inch Diameter, 9-1/4 Inch Height, NEMA Rating 4X, 3/4 Inch Pipe Mount
Item #: 36484
CAT #: 151XST-120R
UPC: 782979380740
Company wide:
0 in stock
Federal Signal

Explosionproof Vibrating Horn, 120VAC, 0.2A, 100 dBA Sound, Pipe/

Explosionproof Vibrating Horn, 120 Volt AC, 0.2 Amp, 100 dBA Sound, Pipe/Surface Mount, Cast Aluminum, Gray
Item #: 64634
CAT #: 31X-120-3
UPC: 782979225706
Category: Outdoor Horns
Company wide:
0 in stock
Federal Signal

LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Red

LED Rotating Warning Light, 120 VAC, 5.13" Diameter, Surface or Pipe Mount, Red, Type 4X Enclosure
Item #: 1667394
CAT #: 121SLED-120R
UPC: 782979249689
Company wide:
0 in stock
Federal Signal

Vibrating Horn, 120VAC, Blk

Vibrating Horn, 120 Volt AC, 0.18 Amp, 100 Decibel at 10 Feet, NEMA 4X, Black, Aluminum
Item #: 64882
CAT #: 350WB-120
UPC: 782979200154
Category: Outdoor Horns
Company wide:
0 in stock
Federal Signal

Strobe Lamp, Replacement, For Federal Signal 131 Series Beacons

Replacement Lamp, Strobe. For use with 131ST, 131DST, 131C, 400ST and 371DST Series Beacons.
Item #: 37413
CAT #: K8107178A
UPC: 782979114338
Company wide:
0 in stock
Federal Signal

HazLoc Horn, 120V AC, 0.18A, NEMA 4X

Vibratone Hazardous Location Horn, 120 Volt AC, 0.18 Amp, NEMA 4X, 100 Decibels at 10 Feet, Zinc Die Cast With Corrosion Resistant Polyurethane Finish, Black
Item #: 64532
CAT #: 350WBX-120
UPC: 782979202455
Category: Outdoor Horns
Company wide:
0 in stock
Federal Signal

Low Profile Mini Sounder, 9 - 28V DC, White, 28 Tones

Mini-Sounder, 28-Tone, 9 - 28V DC, 3 - 33 mA, VA, 100 dB @ 10 ft, Surface Mount, Diameter: 3.66", Depth: 3", NEMA 4X, Color: Beige.
Item #: 85998
CAT #: LP4-09-028
UPC: 782979203476
Category: Mini-Sounders
Company wide:
0 in stock
Federal Signal

Beacon, Type: Strobe/Hazardous, 12 - 24VDC, 1.3 - 0.60A, Amber

Beacon, Type: Strobe/Hazardous, 12 - 24Volt DC, 1.3 - 0.60 Amp, Pipe Mount 3/4", Indoor/Outdoor, Color: Amber, Non-Metallic
Item #: 272467
CAT #: 151XST-012-024A
UPC: 782979380658
Company wide:
0 in stock
Federal Signal

Flashing LED Hazardous Location Warning Light, 24VAC/DC, Red

Flashing LED Hazardous Location Warning Light, 24 Volt AC/DC, Red, XLT Technology, 0.38 Current Amps, 1.75 In-Rush Current Amps, 60 Flashes per Minute, 3/4 Inch NPT Pipe Mount
Item #: 64482
CAT #: 191XL-024R
UPC: 782979202271
Company wide:
0 in stock
Page 1 of 99+
1,629 Items found