1-Light Medium Outdoor Wall Lantern

Item #: 979531

Cat #: P6060-31

UPC: 785247186419

Sign In or Register to view pricing and more.
1-Light Medium Outdoor Wall Lantern, 120 Volt, 100 Watt, E26 Socket, Aluminum, White Linen Glass Shade, 8 Inch Width, 11-1/8 Inch Height, 8-7/8 Inch Depth

Overview

1-Light Medium Outdoor Wall Lantern, 120 Volt, 100 Watt, E26 Socket, Aluminum, White Linen Glass Shade, 8 Inch Width, 11-1/8 Inch Height, 8-7/8 Inch Depth
Also known as: 785247186419, P6060-31

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Width: 8 in
Material: Glass, Aluminum
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Width: 8 in
Standards: California Proposition 65
Wattage: 100
Color: Black
Material: Glass, Aluminum

Customer Reviews

No reviews for this product
(0)