17W PAR38 LED Lamp, 30K

Item #: 979520

Cat #: LED17P38277V30KFL

UPC: 762148272236

Sign In or Register to view pricing and more.
TCP LED17P38277V30KFL LED 17W

Overview

TCP LED17P38277V30KFL LED 17W
Also known as: 762148272236, LED17P38277V30KFL

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1250
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 17
Light Technology: LED
Lumens: 1250
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)