Gimbal Trim, 4" White

Item #: 97906

Cat #: B461WH

UPC: 847801015747

Documents & Guides
Gimbal Trim, Diameter: 4 inch, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Gimbal Trim, Diameter: 4 inch, Color: White
Also known as: 847801015747, B461WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)