Liquidtight Connector, 90°, 1", Black, Non-Metallic

Item #: 9785

Cat #: NMLT90100BL

UPC: 018997061409

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 90 Degree, 1 Inch, Black, Non-Metallic

Overview

Liquidtight Connector, 90 Degree, 1 Inch, Black, Non-Metallic
For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.
Also known as: 018997061409, NMLT90100BL

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)