Vaporproof LED Wall Mount, 13 Watt, 729 Lumen, 5000K, 120V

Item #: 978441

Cat #: VXBRLED13DG/PCS

UPC: 019813194691

Documents & Guides
Vaporproof LED Wall Mount, 13 Watt, 729 Lumen, 5000K, 65 CRI, 120 Volt, Die-Cast Aluminum Construction, Thermal Shock-Resistant Frosted Glass Globe, Replaces 13-23W CFL or 25-60W Incandescent
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vaporproof LED Wall Mount, 13 Watt, 729 Lumen, 5000K, 65 CRI, 120 Volt, Die-Cast Aluminum Construction, Thermal Shock-Resistant Frosted Glass Globe, Replaces 13-23W CFL or 25-60W Incandescent
High performance, wall mount LED Vaporproof fixture. A classic design with cutting edge LED technology. Comes with die cast guard and frosted globe.
Also known as: 019813194691, VXBRLED13DG/PCS

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted, Aluminum
Mounting: Wall
Light Technology: LED
Wattage: 13
Volts AC: 120
Mounting: Wall
Color Temperature: 5000 (Bright White)
Color: Frosted, Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)