LED High Bay, 163W, 4000K, 120-277V

Item #: 978353
Cat #: LWS-40XL-W-EDU
UPC: 078531126452
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 4000K, 163W, Wide Distribution, 0-10V Dimming, 120-277V, 15,300-20,400 Lumens

Overview

LED High Bay, 4000K, 163W, Wide Distribution, 0-10V Dimming, 120-277V, 15,300-20,400 Lumens
Also known as: 078531126452, LWS-40XL-W-EDU

Specifications

Lumens: 20000
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Size: 1.5 x 1 ft.
Lumens: 20000
Type: 0-10V Dimming
Dimmable: Yes
Standards: California Proposition 65
Light Technology: LED
Size: 1.5 x 1 ft.

Customer Reviews

No reviews for this product
(0)