
LED Area Luminaire, 143W, 15697 Lumen, 4000K, 120-277V
Item #: 978274
Cat #: PRV-A40-D-UNV-T5-SA-BZ
UPC: 080083774647
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 143 Watt, 15697 Lumen, 120-277 Volt, 4000K, 70 CRI, Bronze Finish, Standard Versatile Arm, 0-10V Dimming
Overview
LED Area Luminaire, 143 Watt, 15697 Lumen, 120-277 Volt, 4000K, 70 CRI, Bronze Finish, Standard Versatile Arm, 0-10V Dimming
Also known as: 080083774647, PRV-A40-D-UNV-T5-SA-BZ
Specifications
Type: | Pole Light, 0-10V Dimming |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Wattage: | 143 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Pole Light, 0-10V Dimming |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 143 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)