Search results

812 Found
Lumark

LED Wallpack, Selectable Lumen/CCT, 120-347V ***Discontinued, See Sub***

Item #: 1873249
CAT #: WPMLED25S
UPC: 080083176168
Company wide:
0 in stock
Lumark

LED Wallpack, Selectable Lumen/CCT, 120-347V

Item #: 1873248
CAT #: WPMLED15S
UPC: 080083176144
Company wide:
0 in stock
Lumark

Small Slim LED Wallpack, 4KL, 30/40/50K, Bronze

Item #: 2269313
CAT #: ASWPLED1S
UPC: 080083265169
Company wide:
0 in stock
Lumark

Selectable LED Flood Light, 12KL, 30/40/50K, Trunnion, Bronze

Item #: 2238868
CAT #: LSF120-TR-PC
UPC: 080083267804
Company wide:
0 in stock
Lumark

LED Floodlight, 40K, 120-277V, Carbon Bronze

Item #: 1137739
CAT #: NFFLD-C40-T
UPC: 080083801183
Company wide:
0 in stock
Lumark

50W LED Area Luminaire, 4000K, 120-277V

Item #: 1424768
CAT #: CTKRV2B
UPC: 080083865406
Company wide:
0 in stock
Lumark

LED Wallpack, 26W, 5000K, 120-277V, Bronze

Item #: 1073134
CAT #: XTOR3B
UPC: 080083778041
Company wide:
0 in stock
Lumark

85W LED Floodlight, 40K, Slipfitter, Bronze

Item #: 1139134
CAT #: NFFLD-C25-S
UPC: 080083801244
Company wide:
0 in stock
Lumark

128W LED Floodlight, 40K, Slipfitter, Carbon Bronze

Item #: 1139136
CAT #: NFFLD-C40-S
UPC: 080083801206
Company wide:
0 in stock
Lumark

Selectable LED Flood Light, 12KL, 30/40/50K, Slipfitter, Bronze

Item #: 2239043
CAT #: LSF120-SF-PC
UPC: 080083267743
Company wide:
0 in stock
Lumark

LED Wallpack, 12W, 5000K, Carbon Bronze

Item #: 1078461
CAT #: XTOR1B
UPC: 080083777969
Company wide:
0 in stock
Lumark

LED Wallpack, 18W, 120-277V, Bronze

Item #: 1070229
CAT #: XTOR2B
UPC: 080083778225
Company wide:
0 in stock
Lumark

LED Canopy Luminaire, Selectable Lumen/CCT, 120-277V

Item #: 1992638
CAT #: CLCS40S
UPC: 080083160020
Company wide:
0 in stock
Lumark

LED Wallpack, 81W, 5000K, 120-277V, Bronze

Item #: 1054476
CAT #: XTOR8BRL
UPC: 080083774852
Company wide:
0 in stock
Lumark

Medium Slim LED Wallpack, 10KL, 30/40/50K, Bronze

Item #: 2269321
CAT #: ASWPLED2S
UPC: 080083265183
Company wide:
0 in stock
Lumark

LED Area Luminaire, 40K, Bronze

Item #: 1770256
CAT #: LAS45S-T3
UPC: 080083155804
Company wide:
0 in stock
Lumark

LED Wallpack, Selectable Lumen/CCT, 120-347V ***Discontinued, See Sub***

LED Wallpack, Selectable Lumens: 9800-13400, Selectable CCT: 3000K/4000K/5000K, 80CRI, 120-347 Volt, 0-10V Dimming, Bronze, Selectable Dusk-to-Dawn via Button-Type Photocontrol ***Discontinued, See Sub***
Item #: 1873249
CAT #: WPMLED25S
UPC: 080083176168
Company wide:
0 in stock
Lumark

LED Wallpack, Selectable Lumen/CCT, 120-347V

LED Wallpack, Selectable Lumen: 4000-7800, Selectable CCT: 3000K/4000K/5000K, 80CRI, 120-347 Volt, 0-10V Dimming, Bronze Finish, Selectable Dusk-to-Dawn via Button-Type Photocontrol
Item #: 1873248
CAT #: WPMLED15S
UPC: 080083176144
Company wide:
0 in stock
Lumark

Small Slim LED Wallpack, 4KL, 30/40/50K, Bronze

Adjustable Small Slim LED Wallpack, 15-20-24-30 Watt, 120-347V, 70 CRI, Selectable Lumens: 2,000-4,000, Selectable Color Temperature: 3000K/4000K/5000K, Bronze, Selectable Dusk-To-Dawn Via Button-Type Photocontrol
Item #: 2269313
CAT #: ASWPLED1S
UPC: 080083265169
Company wide:
0 in stock
Lumark

Selectable LED Flood Light, 12KL, 30/40/50K, Trunnion, Bronze

Selectable LED Flood Light, 50-70-90-120 Watt, 120-347V, 70 CRI, Selectable Lumens: 9000-12,000-15,000-20,000, Selectable Color Temperature: 3000K/4000K/5000K, Trunnion Mount, Bronze, Dusk-To-Dawn Via Button-Type Photocontrol, Cap To Disengage Included In Parts Bag
Item #: 2238868
CAT #: LSF120-TR-PC
UPC: 080083267804
Company wide:
0 in stock
Lumark

LED Floodlight, 40K, 120-277V, Carbon Bronze

Night Falcon LED Floodlight, 129 Watt, 4000K, 120-277V, 6x6, Trunnion, Carbon Bronze
Item #: 1137739
CAT #: NFFLD-C40-T
UPC: 080083801183
Company wide:
0 in stock
Lumark

50W LED Area Luminaire, 4000K, 120-277V

LED Area Luminaire, 50 Watt, 7100 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Type V Distribution, Die-Cast Housing, NEMA 3-PIN Photocontrol Receptacle and Twist-Lock Photocontrol
Item #: 1424768
CAT #: CTKRV2B
UPC: 080083865406
Company wide:
0 in stock
Lumark

LED Wallpack, 26W, 5000K, 120-277V, Bronze

Crosstour LED Wallpack, 26 Watt, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze
Item #: 1073134
CAT #: XTOR3B
UPC: 080083778041
Company wide:
0 in stock
Lumark

85W LED Floodlight, 40K, Slipfitter, Bronze

Night Falcon LED Floodlight, 85 Watt, 4000K, 120-277V, 6x6, Slipfitter, Carbon Bronze
Item #: 1139134
CAT #: NFFLD-C25-S
UPC: 080083801244
Company wide:
0 in stock
Lumark

128W LED Floodlight, 40K, Slipfitter, Carbon Bronze

Night Falcon LED Floodlight, 129 Watt, 4000K, 120-277V, 6x6, Slipfitter, Carbon Bronze
Item #: 1139136
CAT #: NFFLD-C40-S
UPC: 080083801206
Company wide:
0 in stock
Lumark

Selectable LED Flood Light, 12KL, 30/40/50K, Slipfitter, Bronze

Selectable LED Flood Light, 50-70-90-120 Watt, 120-347V, 70 CRI, Selectable Lumens: 9000-12,000-15,000-20,000, Selectable Color Temperature: 3000K/4000K/5000K, Slipfitter Mount, Bronze, Dusk-To-Dawn Via Button-Type Photocontrol, Cap To Disengage Included In Parts Bag
Item #: 2239043
CAT #: LSF120-SF-PC
UPC: 080083267743
Company wide:
0 in stock
Lumark

LED Wallpack, 12W, 5000K, Carbon Bronze

LED Wallpack, Lumark Crosstour, 12W, 5000K, 1418 Lumens, 120-277V, Small Wall/Low Level Mount, Carbon Bronze, DLC Compliant, Replaces Up To 70W MH, Hours: 72,000
Item #: 1078461
CAT #: XTOR1B
UPC: 080083777969
Company wide:
0 in stock
Lumark

LED Wallpack, 18W, 120-277V, Bronze

Crosstour LED Wallpack, 18 Watt, 5000K, 2135 Lumens, 120-277V, Low Level Mount, Carbon Bronze, 72,000 Hours
Item #: 1070229
CAT #: XTOR2B
UPC: 080083778225
Company wide:
0 in stock
Lumark

LED Canopy Luminaire, Selectable Lumen/CCT, 120-277V

LED Canopy Luminaire, Selectable Lumen: 13000-17600, Selectable CCT: 3000K,4000K,5000K, 80CRI, 120-277 Volt, 0-10V Dimming
Item #: 1992638
CAT #: CLCS40S
UPC: 080083160020
Company wide:
0 in stock
Lumark

LED Wallpack, 81W, 5000K, 120-277V, Bronze

Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze
Item #: 1054476
CAT #: XTOR8BRL
UPC: 080083774852
Company wide:
0 in stock
Lumark

Medium Slim LED Wallpack, 10KL, 30/40/50K, Bronze

Adjustable Medium Slim LED Wallpack, 40-50-60-75 Watt, 120-347V, 70 CRI, Selectable Lumens: 5,000-10,000, Selectable Color Temperature: 3000K/4000K/5000K, Bronze, Selectable Dusk-To-Dawn Via Button-Type Photocontrol
Item #: 2269321
CAT #: ASWPLED2S
UPC: 080083265183
Company wide:
0 in stock
Lumark

LED Area Luminaire, 40K, Bronze

LED Area Luminaire, Slipfitter Mount, Type III Distribution, 152.7 Watt, 70 CRI, 120-277V, 10-Positon Selectable Lumens, Color Temperature: 4000K, Bronze
Item #: 1770256
CAT #: LAS45S-T3
UPC: 080083155804
Company wide:
0 in stock
Page 1 of 51
812 Items found