LED Lensed Striplight, 8', 5000K, 120V-277V

Item #: 978167

Cat #: LCL8-50HL-EU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, 8 Foot, 5000K, 12200 Lumen, 120-277 Volt

Overview

LED Striplight, 8 Foot, 5000K, 12200 Lumen, 120-277 Volt
Also known as: LCL8-50HL-EU

Specifications

Color Temperature: 5000 (Bright White)
Length: 8 ft
Wattage: 111
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 111
Volts AC Range: 120 - 277
Length: 8 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)