LED Retrofit Lighting Module, 120V, 3000K, White

Item #: 977339

Cat #: REL637-950L-DIMTR-120-30K-90-W-WH

UPC: 848070049525

Documents & Guides
LED Retrofit Lighting Module, 120V, 3000K, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Retrofit Lighting Module, 120V, 3000K, White
Also known as: 848070049525, REL637-950L-DIMTR-120-30K-90-W-WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)