LKG S/SHRD RCPT,L16-30R, 2G SURF MT,GY

Item #: 97731

Cat #: HBL2730SR2

UPC: 783585234847

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, 2-Gang Surface Mount Receptacle, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30R, Screw Terminal, Gray

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, 2-Gang Surface Mount Receptacle, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30R, Screw Terminal, Gray
Also known as: 783585234847, HBL2730SR2

Specifications

Mounting: Screw
Amps: 30
Type: Single Receptacle
NEMA Configuration: L16-30R
Wattage: 14400
Mounting: Screw
Type: Single Receptacle
Wattage: 14400
Amps: 30
NEMA Configuration: L16-30R

Customer Reviews

No reviews for this product
(0)