
5" PVC Conduit, 20' Length, Schedule 40, Gray, Bell End
Item #: 977265
Cat #: 49016-020
UPC: 670648235135
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End
Overview
5 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End
Carlon manufactures the most complete line of nonmetallic conduits and fittings in the electrical industry. Carlon Plus 40 and Plus 80 conduits are designed for use aboveground and underground as described in the National Electric Code.
Also known as: 670648235135, 49016-020
Specifications
Type: | Schedule 40 |
Color: | Gray |
Length: | 20 ft |
Diameter: | 5 in |
Material: | PVC |
Type: | Schedule 40 |
Length: | 20 ft |
Material: | PVC |
Color: | Gray |
Diameter: | 5 in |
Customer Reviews
No reviews for this product
(0)