Disconnect, HD, 600A, 3P, 600VAC, 3W, FUSED, NEMA 3R

Item #: 977203

Cat #: HF366RA

UPC: 887621872533

Sign In or Register to view pricing and more.
Documents & Guides
Low Voltage, Circuit Protection, Heavy Duty, Safety Switch. 600 Amp, 600V AC, 3-Pole, Fused, NEMA3R

Overview

Low Voltage, Circuit Protection, Heavy Duty, Safety Switch. 600 Amp, 600V AC, 3-Pole, Fused, NEMA3R
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 3R enclosure (outdoor). Rated 600VAC (600A)
Also known as: 887621872533, HF366RA

Specifications

Poles: 3
Type: Fused, Disconnect
Amps: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 3R
Type: Fused, Disconnect
Volts AC: 600

Customer Reviews

No reviews for this product
(0)