SUPPLEMENTARY PROTECTOR 1P 2A CURVE B

Item #: 977110

Cat #: 5SY4102-6

UPC: 804766157080

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SUPPLEMENTARY PROTECTOR 1P 2A CURVE B

Overview

SUPPLEMENTARY PROTECTOR 1P 2A CURVE B
Also known as: 804766157080, 5SY4102-6

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve B
Volts AC: 277
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)