ALLIED FB-8DB

Item #: 976714

Cat #: FB-8DB

UPC: 085339972419

Sign In or Register to view pricing and more.

Overview

ALLIED FB-8DB
Designed for use in wood floor construction and can be installed with multiple floor substrate materials,meets scrub-water exclusion test, one tamper resistant receptacle, provision for adding two low voltage keystone plugins,and a simple exterior shape for easy cut-in application.
Also known as: 085339972419, FB-8DB

Specifications

Material: Polyester, Fiberglass
Color: Black
Depth: 5.750 in
Standards: California Proposition 65
Height: 3.660 in
Width: 5.750 in
Cubic Inches: 19.500 in³
Material: Polyester, Fiberglass
Depth: 5.750 in
Height: 3.660 in
Cubic Inches: 19.500 in³
Color: Black
Standards: California Proposition 65
Width: 5.750 in

Customer Reviews

No reviews for this product
(0)