8 Mm Nutdriver

Item #: 976669

Cat #: 70208

UPC: 092644326936

Sign In or Register to view pricing and more.
Documents & Guides
Kle 70208 8m Nut Driver metric 3" Hollow-shaft 8mm

Overview

Kle 70208 8m Nut Driver metric 3" Hollow-shaft 8mm
The Klein Tools 8 mm Metric Nut Driver has a standard 3-Inch shaft that works for most applications. The hollow shaft design facilitates work on stacked circuit boards and long bolt applications. Smooth Comfordome handles fit the palm of the hand comfortably.
Also known as: 092644326936, 70208

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)