4' 15W T8 LED Lamp, 41K

Item #: 975506

Cat #: LED4T815IS41K

UPC: 762148053231

Sign In or Register to view pricing and more.
LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1500 (LBF), 1700 (NBF), 2280 (HPF), CRI: 82, Color Temperature: 4100K, Rated Average Lifr: 50,000 Hrs. ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog Page For Compatibility Chart ***

Overview

LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1500 (LBF), 1700 (NBF), 2280 (HPF), CRI: 82, Color Temperature: 4100K, Rated Average Lifr: 50,000 Hrs. ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog Page For Compatibility Chart ***
Also known as: 762148053231, LED4T815IS41K

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1700, 1500, 2280
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Lumens: 1700, 1500, 2280
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)