7W MR16 LED Lamp, 41K

Item #: 975431

Cat #: LED7MR16GU1041KNFL

UPC: 762148250111

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED7MR16GU1041KNFL DIMMABLE 7W GU10 MR16 - 4100K 20°

Overview

TCP LED7MR16GU1041KNFL DIMMABLE 7W GU10 MR16 - 4100K 20°
Also known as: 762148250111, LED7MR16GU1041KNFL

Specifications

Shape: MR16 (Mini Reflector)
Lumens: 550
Color Rendering Index (CRI): 82
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 82
Lumens: 550
Base: 2-Pin Twist Lock (GU10)

Customer Reviews

No reviews for this product
(0)