Ivory Plastic Time Dial Only For 30 Minute Timer
Item #:
974483
Cat #:
FD30MP
UPC:
078275110120
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Ivory Plastic Time Dial Only For 30 Minute Timer
Overview
Ivory Plastic Time Dial Only For 30 Minute Timer
The FD Series Decorator Auto-Off Timers are designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.
Also known as: 078275110120, FD30MP
Specifications
Type: | Plate |
Material: | Plastic |
Color: | Ivory |
Standards: | California Proposition 65 |
Type: | Plate |
Color: | Ivory |
Material: | Plastic |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)