Plug Tail Spec-Grade GFCI Receptacle, Self-Test, 20A, White
Item #: 974164
Cat #: PT2097-W
UPC: 785007048643
Sign In or Register to view pricing and more.
Documents & Guides
Plug Tail Specification Grade Duplex GFCI Receptacle, 20A, 125V, NEMA 5-20R, Self Test, White
Overview
Plug Tail Specification Grade Duplex GFCI Receptacle, 20A, 125V, NEMA 5-20R, Self Test, White
Also known as: 785007048643, PT2097-W
Specifications
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Color: | White |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)