LOL 2EVG38L835-2-D-UNV-DIM 2EVG38L8

Item #: 974124

Cat #: 2EVG38L835-2-D-UNV-DIM

UPC: 784197028770

Sign In or Register to view pricing and more.
Documents & Guides
2x2' Recessed LED Troffer, 3500K, 3800 Lumens

Overview

2x2' Recessed LED Troffer, 3500K, 3800 Lumens
Also known as: 784197028770, 2EVG38L835-2-D-UNV-DIM

Specifications

Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277
Length: 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)