Drum Fixture, 2 Light

Item #: 974040

Cat #: 209OZ

UPC: 783927263313

Sign In or Register to view pricing and more.
Documents & Guides
Drum Light, Mushroom, Flush Mount, Diameter 9", Height: 5", 60W, 120V, 2 Light, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: Olde Bronze.

Overview

Drum Light, Mushroom, Flush Mount, Diameter 9", Height: 5", 60W, 120V, 2 Light, Medium A19, Incandescent, Material: Steel Body & Glass Shade, Finish: Olde Bronze.
This clean, ceiling light measures 9 1/2"" in diameter and features our Olde Bronze(R) finish combined with a white glass cover, and uses two, 60-watt (max.) bulb.
Also known as: 783927263313, 209OZ

Specifications

Diameter: 9 in
Wattage: 60
Type: Ceiling Fixture
Diameter: 9 in
Type: Ceiling Fixture
Wattage: 60

Customer Reviews

No reviews for this product
(0)