Calpipe Industries PV4024SW90

Item #: 973147

Cat #: PV4024SW90

UPC: 847656054830

Documents & Guides
No Documents Available
CLB PV4024SW90 4" X 90 DEGREE
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLB PV4024SW90 4" X 90 DEGREE
Also known as: 847656054830, PV4024SW90

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)