
Radius Elbow, PVC Coated, 90° Elbow
Item #: 973144
Cat #: PV1518SW90
UPC: 847656054502
Documents & Guides
Radius Elbow, PVC Coated, 90° Elbow, 1 1/2 Inch Trade Size, 18 Inch Radius, NEMA RN-1
Sign In or Register to view pricing and more.
Overview
Radius Elbow, PVC Coated, 90° Elbow, 1 1/2 Inch Trade Size, 18 Inch Radius, NEMA RN-1
Also known as: 847656054502, PV1518SW90
Specifications
Diameter: | 1 1/2 in |
Color: | Black |
Material: | PVC Coated Steel |
Angle: | 90° |
Sweep Radius: | 18 in |
Diameter: | 1 1/2 in |
Material: | PVC Coated Steel |
Sweep Radius: | 18 in |
Color: | Black |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)