Calpipe Industries PV1000FD3

Item #: 973138

Cat #: PV1000FD3

UPC: 847656072858

Documents & Guides
No Documents Available
CLB PV1000FD3 1" FD BOX PVC C
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLB PV1000FD3 1" FD BOX PVC C
Also known as: 847656072858, PV1000FD3

Specifications

Color: Black
Gangs: 1
Material: PVC Coated Steel
Number of Hubs: 1
Color: Black
Material: PVC Coated Steel
Gangs: 1
Number of Hubs: 1

Customer Reviews

No reviews for this product
(0)