PVC Coated Conduit Outlet Box, Type: GUAT, (3) 1-1/2" Hub, Aluminum

Item #: 973136

Cat #: PV1500GUAT59

UPC: 847656074791

Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1-1/2 Inch, Opening: 5 Inch, Body: Aluminum, Color: Dark Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Conduit Outlet Box, Type: GUAT, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (3) 1-1/2 Inch, Opening: 5 Inch, Body: Aluminum, Color: Dark Gray.
Also known as: 847656074791, PV1500GUAT59

Specifications

Diameter: 1 1/2 in
Color: Black
Material: PVC Coated Steel
Diameter: 1 1/2 in
Material: PVC Coated Steel
Color: Black

Customer Reviews

No reviews for this product
(0)