3/4", FM 7, LB, PVC Coated Conduit Body

Item #: 973131

Cat #: PV0700LB27

UPC: 847656071929

Documents & Guides
Conduit Body, Type: LB, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LB, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656071929, PV0700LB27

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)