![1/2" Straight Corrosion Resistant Nylon Cord Grip, 0.125-0.187" 1/2" Straight Corrosion Resistant Nylon Cord Grip, 0.125-0.187"](https://rexel-cdn.com/products/kilzs102cr.jpg?i=7A6E647A-C94F-4131-A603-B70977184885&f=420)
1/2" Straight Corrosion Resistant Nylon Cord Grip, 0.125-0.187"
Item #:
972526
Cat #:
ZS102CR
UPC:
783936989648
Sign In or Register to view pricing and more.
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.187 Inch, Color: Orange.
Overview
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.187 Inch, Color: Orange.
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.187 Inch, Color: Orange.
Also known as: 783936989648, ZS102CR
Specifications
Diameter: | 1/2 in |
Material: | Nylon |
Diameter Range: | 0.125 - 0.187 in |
Diameter: | 1/2 in |
Diameter Range: | 0.125 - 0.187 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)