8W PAR20 LED Lamp, 50K

Item #: 972237

Cat #: LED8P20D50KNFL

UPC: 762148256939

Sign In or Register to view pricing and more.
TCP LED8P20D50KNFL LED 8W P20

Overview

TCP LED8P20D50KNFL LED 8W P20
Also known as: 762148256939, LED8P20D50KNFL

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 675
Wattage: 8
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 8
Color Temperature: 5000 (Bright White)
Lumens: 675

Customer Reviews

No reviews for this product
(0)