1/2" 90° Liquidtight Push Connector

Item #: 9721

Cat #: LT905

UPC: 018997325044

Sign In or Register to view pricing and more.
1/2 inch, Connector, 90°, Material: Zinc Die Cast, For use with Metallic and Non-Metallic Liquidtight Conduit, type B. Push on Installation.

Overview

1/2 inch, Connector, 90°, Material: Zinc Die Cast, For use with Metallic and Non-Metallic Liquidtight Conduit, type B. Push on Installation.
Save time and money with Arlington’s SNAP2It Fittings! They offer the fastest, easiest installation on liquid-tight conduit. PUT YOUR TOOLS AWAY! To install these connectors, simply PUSH ON to conduit. That’s it! You’ll get a super-secure, liquid-tight seal. Plus, they ship fully assembled – no disassembly required. Removable and reusable too! Available in: - Straight and 90° - 1/2", 3/4", 1" trade sizes - Non-metallic for non-metallic liquid-tight conduit, type B - Zinc for metallic and non-metallic liquid-tight conduit, type B
Also known as: 018997325044, LT905

Specifications

Diameter: 1/2 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)