Metal Halide Lamp, Pulse Start, ED37, 450W, Clear

Item #: 97181

Cat #: MP450W/BU/UVS/PS

UPC: 090444650725

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 450 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw Exclusionary (EX39), Lumens: 47000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M144/O

Overview

Metal Halide Lamp, Pulse Start, 450 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw Exclusionary (EX39), Lumens: 47000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M144/O
Also known as: 090444650725, MP450W/BU/UVS/PS

Specifications

Type: Pulse Start
Shape: ED37 (Elliptical Dimple)
Wattage: 450
Color Temperature: 4000 (Cool White)
Lumens: 47000
ANSI Code: M144/O
Color Rendering Index (CRI): 68
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Type: Pulse Start
Wattage: 450
Lumens: 47000
Color Rendering Index (CRI): 68
Base: Mogul Extended Screw (EX39)
Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
ANSI Code: M144/O
Light Technology: HID

Customer Reviews

No reviews for this product
(0)