Search results

230 Found
Venture Lighting

Adjustable Thermostat w/ Firestat, 10A

Item #: 825355
CAT #: XXFIRESTAT
UPC: 047242415001
Sign In or Register to view pricing and more.
Venture Lighting

VEN MP320W/BU/ED37/UVS/PS/740

Item #: 593928
CAT #: MP320W/BU/ED37/UVS/PS/740
UPC:
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, BT37, 875W, Clear

Item #: 188985
CAT #: MP875W/BU/BT37/PS/740
UPC: 090444589537
Sign In or Register to view pricing and more.
Venture Lighting

400W PULSE START

Item #: 474075
CAT #: V90Y7613TK
UPC:
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, BT37, 1000W, Clear

Item #: 175839
CAT #: MH1000W/U/BT37
UPC: 090444153325
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, ED17, 100W, Clear

Item #: 223575
CAT #: MH100W/U/PS
UPC: 090444272668
Sign In or Register to view pricing and more.
Venture Lighting

MS 400W/H75/ED28

Item #: 1074666
CAT #: 40124
UPC: 090446401240
Sign In or Register to view pricing and more.
Venture Lighting

MP 775W/BU/BT37/PS/950

Item #: 1077205
CAT #: 24983
UPC: 090444249837
Sign In or Register to view pricing and more.
Venture Lighting

VEN 71722/MS1000W/BU/BT37/PS 1000W

Item #: 890141
CAT #: 71722/MS1000W/BU/BT37/PS
UPC: 090444717220
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, ED28, 250W, Clear

Item #: 889275
CAT #: MH250W/U
UPC: 090444630529
Sign In or Register to view pricing and more.
Venture Lighting

VEN LU1000 H-P SODUM LAMP

Item #: 889271
CAT #: LU1000
UPC: 090444863453
Sign In or Register to view pricing and more.
Venture Lighting

VEN MH150W/U/PS 150W PLSE START LMP

Item #: 182311
CAT #: MH150W/U/PS
UPC: 090444995840
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, ED37, 400W, Clear

Item #: 154309
CAT #: MP400W/V/UVS/PS/740
UPC: 090444716421
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, ED28, 100W, Clear

Item #: 127023
CAT #: MH100W/U/ED28/PS
UPC: 090444678682
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, ED28, 150W, Clear

Item #: 96890
CAT #: MH150W/U/ED28/PS/740
UPC:
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, ED28, 70W, Clear

Item #: 402938
CAT #: MH70W/U/ED28/PS
UPC:
Sign In or Register to view pricing and more.
Venture Lighting

Adjustable Thermostat w/ Firestat, 10A

Adjustable Thermostat with Firestat, 10 Amp, Temperature Range: 50 to 120° Fahrenheit
Item #: 825355
CAT #: XXFIRESTAT
UPC: 047242415001
Sign In or Register to view pricing and more.
Venture Lighting

VEN MP320W/BU/ED37/UVS/PS/740

VEN MP320W/BU/ED37/UVS/PS/740 (21714) 320W PULSE START LAMP
Item #: 593928
CAT #: MP320W/BU/ED37/UVS/PS/740
UPC:
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, BT37, 875W, Clear

Metal Halide Lamp, Pulse Start, 875 Watt, 250 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 98000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M166/O
Item #: 188985
CAT #: MP875W/BU/BT37/PS/740
UPC: 090444589537
Sign In or Register to view pricing and more.
Venture Lighting

400W PULSE START

VEN V90Y7613TK 400W PULSE START
Item #: 474075
CAT #: V90Y7613TK
UPC:
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, BT37, 1000W, Clear

Metal Halide Lamp, 1000 Watt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 110000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M47/E
Item #: 175839
CAT #: MH1000W/U/BT37
UPC: 090444153325
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, ED17, 100W, Clear

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 9000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/E
Item #: 223575
CAT #: MH100W/U/PS
UPC: 090444272668
Sign In or Register to view pricing and more.
Venture Lighting

MS 400W/H75/ED28

MS 400W/H75/ED28
Item #: 1074666
CAT #: 40124
UPC: 090446401240
Sign In or Register to view pricing and more.
Venture Lighting

MP 775W/BU/BT37/PS/950

VENTURE 24983 MP 775W/BU/BT37/PS/950
Item #: 1077205
CAT #: 24983
UPC: 090444249837
Sign In or Register to view pricing and more.
Venture Lighting

VEN 71722/MS1000W/BU/BT37/PS 1000W

VEN 71722/MS1000W/BU/BT37/PS 1000W LAMP
Item #: 890141
CAT #: 71722/MS1000W/BU/BT37/PS
UPC: 090444717220
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, ED28, 250W, Clear

Metal Halide Lamp, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 21000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M58/E
Item #: 889275
CAT #: MH250W/U
UPC: 090444630529
Sign In or Register to view pricing and more.
Venture Lighting

VEN LU1000 H-P SODUM LAMP

VEN LU1000 H-P SODUM LAMP
Item #: 889271
CAT #: LU1000
UPC: 090444863453
Sign In or Register to view pricing and more.
Venture Lighting

VEN MH150W/U/PS 150W PLSE START LMP

VENTURE MH150W/U/PS
Item #: 182311
CAT #: MH150W/U/PS
UPC: 090444995840
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, ED37, 400W, Clear

Metal Halide Lamp, Pulse Start, ED37, 400W, ClearMetal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw Exclusionary (EX39), Lumens: 41000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M135/O, M155/O
Item #: 154309
CAT #: MP400W/V/UVS/PS/740
UPC: 090444716421
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, ED28, 100W, Clear

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED28 (Eliptical Dimple), Base: Mogul Screw (E39), Lumens: 9000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/E, Fixture Rating: Enclosed, Operating Position: Universal
Item #: 127023
CAT #: MH100W/U/ED28/PS
UPC: 090444678682
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, ED28, 150W, Clear

Metal Halide Lamp, Pulse Start, 150 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 14000, CRI: 68, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M102/E
Item #: 96890
CAT #: MH150W/U/ED28/PS/740
UPC:
Sign In or Register to view pricing and more.
Venture Lighting

Metal Halide Lamp, Pulse Start, ED28, 70W, Clear

Metal Halide Lamp, Pulse Start, 70 Watt, Bulb: ED28 (Eliptical Dimple), Base: Mogul Screw (E39), Lumens: 5600, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M98/E
Item #: 402938
CAT #: MH70W/U/ED28/PS
UPC:
Sign In or Register to view pricing and more.
Page 1 of 15
230 Items found