Ring Terminal, KYNAR Insulated, 18 - 14 AWG

Item #: 970142

Cat #: PK14-4R-C

UPC: 074983828838

Sign In or Register to view pricing and more.
Ring Terminal, KYNAR Insulated, 18 - 14 AWG, #4 Stud Size

Overview

Ring Terminal, KYNAR Insulated, 18 - 14 AWG, #4 Stud Size
Also known as: 074983828838, PK14-4R-C

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 18 - 14
Stud Size: #4
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Copper
Stud Size: #4

Customer Reviews

No reviews for this product
(0)