Conn 30A 250V 2P3W H/L BW

Item #: 969955
Cat #: AHL630C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CWD AHL630C CONN 30A 250V 2P3W H/L BW

Overview

CWD AHL630C CONN 30A 250V 2P3W H/L BW
Also known as: AHL630C

Specifications

Type: Industrial
Color: Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L6-30R
Type: Industrial
Amps: 30
NEMA Configuration: L6-30R
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)