TCP LED20785

Item #: 969458

Cat #: LED20785

UPC: 762148214786

Sign In or Register to view pricing and more.

Overview

TCP LED20785
Also known as: 762148214786, LED20785

Specifications

Wattage: 3
Material: Thermoplastic
Mounting: Universal
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Wattage: 3
Mounting: Universal
Color: White/Green
Material: Thermoplastic
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)