KLEIN 213-8NE-EINS 8" Side Cutting

Item #: 969127

Cat #: 2138NEEINS

UPC: 092644701924

Sign In or Register to view pricing and more.

Overview

KLE 213-8NE-EINS 8" SIDE CUT
Also known as: 092644701924, 2138NEEINS

Specifications

Type: Slim
Color: Orange/Gray
Standards: California Proposition 65
Type: Slim
Standards: California Proposition 65
Color: Orange/Gray

Customer Reviews

No reviews for this product
(0)