This product has been discontinued.
This product may not be available in all locations.

Mini Circuit Breaker, 2P, 25A
Item #: 969068
Cat #: S202-C25
UPC: 016779466107
Documents & Guides
Mini Circuit Breaker, 2 Pole, 25 Amp, 480Y/277 Volts AC
Sign In or Register to view pricing and more.
Overview
Mini Circuit Breaker, 2 Pole, 25 Amp, 480Y/277 Volts AC
Also known as: 016779466107, S202-C25
Specifications
Poles: | 2 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 25 |
Type: | Trip Curve C |
Interrupt Rating AC: | 6 kA |
Poles: | 2 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Volts AC: | 277, 480Y |
Amps: | 25 |
Interrupt Rating AC: | 6 kA |
Customer Reviews
No reviews for this product
(0)