
AL Series Aluminum Raceway Base
Item #: 43020
Cat #: AL2000B-5
UPC: 786776038781
Documents & Guides
Aluminum, Base, AL Series. Size: 5' Length. .060 Aluminum.
Sign In or Register to view pricing and more.
Overview
Aluminum, Base, AL Series. Size: 5' Length. .060 Aluminum.
1 7/16" (37mm) wide, 6063-T5 extruded aluminum, satin anodized finish, .60" (1.5mm) nominal thickness. Base packed (12) 5' (1.5m) lengths per carton.
Also known as: 786776038781, AL2000B-5
Specifications
Length: | 5 ft |
Material: | Aluminum |
Length: | 5 ft |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)