Pre-Configured Transit Kit, 9 Frame Openings, Aluminum, White

Item #: 968937

Cat #: 105306

UPC:

Sign In or Register to view pricing and more.
Pre-Configured Transit Kit, Comseal 12/9, 9 Frame Openings, Aluminum With White Powder Coat Finish

Overview

Pre-Configured Transit Kit, Comseal 12/9, 9 Frame Openings, Aluminum With White Powder Coat Finish
The Roxtec ComSeal is rated for IP 55 and available with powder coated aluminum and AISI 316 stainless steel frames. The transit is available in six different sizes to accommodate up to 32 cables.
Also known as: 105306

Specifications

Color: White
Height: 8.500 in
Depth: 2.100 in
Material: Aluminum
Finish: Powder Coated
Width: 3.460 in
Color: White
Depth: 2.100 in
Finish: Powder Coated
Height: 8.500 in
Material: Aluminum
Width: 3.460 in

Customer Reviews

No reviews for this product
(0)