10W PAR20 LED Lamp, 24K

Item #: 967786

Cat #: LED10P20D24KFL

UPC: 762148248538

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED10P20D24KFL LED 10W P2

Overview

TCP LED10P20D24KFL LED 10W P2
Also known as: 762148248538, LED10P20D24KFL

Specifications

Lumens: 600
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 600
Base: Medium Screw (E26)
Wattage: 10
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)