6" LED Downlight, 30K, White

Item #: 967720

Cat #: SLD606930WH

UPC: 080083697625

Documents & Guides
6 Inch Surface LED Downlight, 12.9 Watt, 120V, 90CRI, 735 Lumens, 3000K, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch Surface LED Downlight, 12.9 Watt, 120V, 90CRI, 735 Lumens, 3000K, White
The Halo Surface LED Downlight (SLD) incorporates WaveStream™ technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 is designed for installation in many 3-1/2” and 4” square, octagon or round junction boxes. And may also retrofit in 5” and 6” IC and Non-IC recessed housings. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements.
Also known as: 080083697625, SLD606930WH

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 735
Color: White
Diameter: 6 in
Wattage: 12.900
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 12.900
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 735
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)